Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFL, 13 W, T4, 4-Pin (G24q-1)

  • Mfr # CF13DD/E/830/ECO

  • Zoro # G1016326


product price: $3.89
/ea

Key Features

Bulb Shape
T4
Watts
13 W
Bulb Base Type
G24Q-1
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF13DD/E/830/ECO
Zoro #
G1016326
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.2 in

Details

Bulb Shape
T4
Watts
13 W
Bulb Base Type
G24Q-1
Color Temperature
3000K
Dimmable
Yes
Shatter-Resistant
No
Wattage Equivalency
60W INC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
82
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Voltage
Ballast Dependent
Lumens
900 lm
Item
Compact Fluorescent Bulb
Light Technology
Fluorescent
Rated Life
20,000 hr
Bulb Housing
Glass
Bulb Designation
CF13DD/E/830/ECO
Trade Number
CF13DD/E/830/ECO
Bulb Finish
Frosted
Rough Service
No
Bulb Start Type
Electronic
Bulb Beam Angle
360 Degrees
Light Color
White
Bulb Power Source
Plug and Play
Three-Way
No
Mean Lumens at 25C
774
Color Temperature/CCT (K)
3000
Nominal Wattage (W)
13 W
Initial Lumens at 25C
900

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (G24q-1), Bulb Finish Frosted, Trade Number CF13DD/E/830/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Electronic

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.