Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFL, 13 W, T4, 4-Pin (G24q-1)

  • Mfr # CF13DD/E/835/ECO

  • Zoro # G1016247


product price: $4.99
/ea

Key Features

Bulb Shape
T4
Watts
13 W
Bulb Base Type
G24Q-1
Color Temperature
3500K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF13DD/E/835/ECO
Zoro #
G1016247
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.2 in

Details

Bulb Shape
T4
Watts
13 W
Bulb Base Type
G24Q-1
Color Temperature
3500K
Dimmable
Yes
Item
Compact Fluorescent Bulb
Wattage Equivalency
60W INC
Color Rendering Index
82
Voltage
Ballast Dependent
Light Technology
Fluorescent
Bulb Designation
CF13DD/E/835/ECO
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Housing
Glass
Trade Number
CF13DD/E/835/ECO
Shatter-Resistant
No
Lumens
900 lm
Bulb Primary Application
General Purpose
Standards
TCLP Compliant
Rated Life
20,000 hr
Rough Service
No
Bulb Finish
Frosted
Bulb Power Source
Plug and Play
Bulb Start Type
Electronic
Light Color
White
Bulb Beam Angle
360 Degrees
Three-Way
No
Initial Lumens at 25C
900
Nominal Wattage (W)
13 W
Color Temperature/CCT (K)
3500
Mean Lumens at 25C
774

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (G24q-1), Bulb Finish Frosted, Trade Number CF13DD/E/835/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Electronic

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.