Zoro Homepage

CFL, 13 W, T4, 4-Pin (G24q-1)

  • Mfr # CF13DD/E/841/ECO

  • Zoro # G8180544


product price: $2.59
/ea
Sold in multiples of 50 for $129.50

Key Features

Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
G24Q-1
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF13DD/E/841/ECO
Zoro #
G8180544
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.2 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
G24Q-1
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
900 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Rough Service
No
Bulb Finish
Frosted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Start Type
Electronic
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Standards
TCLP Compliant
Bulb Designation
CF13DD/E/841/ECO
Three-Way
No
Shatter-Resistant
No
Color Rendering Index
82
Bulb Power Source
Plug and Play
Bulb Primary Application
General Purpose
Light Color
White
Incandescent Wattage Equivalency
60 W
Bulb Beam Angle
360 Degrees
Initial Lumens at 25C
900
Color Temperature/CCT (K)
4100
Nominal Wattage (W)
13 W
Mean Lumens at 25C
774

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (G24q-1), Bulb Finish Frosted, Trade Number CF13DD/E/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Electronic

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.