Zoro Homepage

CFL, 18 W, T4, 4-Pin (GX24q-2)

  • Mfr # 20877

  • Zoro # G400690174


product price: $7.55
/ea

Key Features

Voltage
80V AC
Watts
18 W
Bulb Base Type
4-Pin (GX24q-2)
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20877
Zoro #
G400690174
UPC #
046135208775
Country of Origin
China

Dimensions

Overall Length
4 3/8 in
Bulb Dia.
0.000 inches
Nominal Length
4.4 inches

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-2), Bulb Finish Frosted, Trade Number CF18DT/E/IN/835/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 75 W, Lumens 1,164 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 80V AC, Watts 18 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.