Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFL, 26 W, T4, 2-Pin (G24d-3)

  • Mfr # CF26DD/835/ECO

  • Zoro # G8179850


product price: $3.85
/ea
Sold in multiples of 50 for $192.50

Key Features

Voltage
120V AC
Watts
26 W
Bulb Shape
T4
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF26DD/835/ECO
Zoro #
G8179850
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Diameter (in)
0.5 in

Details

Item
Compact Fluorescent Bulb
Voltage
120V AC
Watts
26 W
Bulb Base Type
G24D-3
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,710 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Finish
Frosted
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Shatter-Resistant
No
Standards
TCLP Compliant
Rough Service
No
Color Rendering Index
82
Bulb Power Source
Plug and Play
Bulb Primary Application
General Purpose
Three-Way
No
Bulb Designation
CF26DD/835/ECO
Light Color
White
Incandescent Wattage Equivalency
100 W
Bulb Beam Angle
360 Degrees
Color Temperature/CCT (K)
3500
Initial Lumens at 25C
1710
Nominal Wattage (W)
26 W
Nominal Voltage (V)
120 V

Description

Compact Fluorescent Bulb, Bulb Base Type 2-Pin (G24d-3), Bulb Finish Frosted, Trade Number CF26DD/835/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 100 W, Lumens 1,710 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Overall Length 6 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.