Zoro Homepage

CFL, 26 W, T4, 4-Pin (G24q-3)

  • Mfr # CF26DD/E/830/ECO

  • Zoro # G1015617


product price: $5.39
/ea

Key Features

Bulb Shape
T4
Watts
26 W
Bulb Base Type
G24Q-3
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF26DD/E/830/ECO
Zoro #
G1015617
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.5 in

Details

Bulb Shape
T4
Watts
26 W
Bulb Base Type
G24Q-3
Color Temperature
3000K
Dimmable
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wattage Equivalency
100W INC
Bulb Housing
Glass
Voltage
Ballast Dependent
Trade Number
CF26DD/E/830/ECO
Item
Compact Fluorescent Bulb
Color Rendering Index
82
Shatter-Resistant
No
Lumens
1,710 lm
Rated Life
20,000 hr
Bulb Designation
CF26DD/E/830/ECO
Light Technology
Fluorescent
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Bulb Start Type
Electronic
Rough Service
No
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Beam Angle
360 Degrees
Light Color
White
Mean Lumens at 25C
1470
Color Temperature/CCT (K)
3000
Nominal Wattage (W)
26 W
Initial Lumens at 25C
1710

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (G24q-3), Bulb Finish Frosted, Trade Number CF26DD/E/830/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 100 W, Lumens 1,710 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Electronic

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.