Zoro Homepage

CFL, 32 W, T4, 4-Pin (GX24q-3)

  • Mfr # CF32DT/E/IN/827/ECO

  • Zoro # G8279838


product price: $6.15
/ea
Sold in multiples of 50 for $307.50

Key Features

Voltage
100V AC
Watts
32 W
Bulb Shape
T4
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF32DT/E/IN/827/ECO
Zoro #
G8279838
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.6 in
Diameter (in)
0.47 in

Details

Item
Compact Fluorescent Bulb
Voltage
100V AC
Watts
32 W
Bulb Base Type
GX24Q-3
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
2,400 lm
Rated Life
16,000 hr
Light Technology
Fluorescent
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Bulb Start Type
Electronic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Bulb Power Source
Plug and Play
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Three-Way
No
Shatter-Resistant
No
Color Rendering Index
>= 80
Bulb Designation
CF32DT/E/IN/827/ECO
Standards
TCLP Compliant
Bulb Beam Angle
360 Degrees
Bulb Minimum Starting Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Light Color
White
Incandescent Wattage Equivalency
150 W
Amps
0.32 A
Color Temperature/CCT (K)
2700
Mean Lumens at 25C
2002
Initial Lumens at 25C
2400
Nominal Wattage (W)
32 W

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number CF32DT/E/IN/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 150 W, Lumens 2,400 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 100V AC, Watts 32 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.