Zoro Homepage

CFL, 42 W, T4, 4-Pin (GX24q-4)

  • Mfr # CF42DT/E/IN/830/ECO

  • Zoro # G1015221


product price: $6.05
/ea

Key Features

Bulb Shape
T4
Watts
42 W
Bulb Base Type
GX24Q-4
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF42DT/E/IN/830/ECO
Zoro #
G1015221
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.5 in
Diameter (in)
0.47 in

Details

Bulb Shape
T4
Watts
42 W
Bulb Base Type
GX24Q-4
Color Temperature
3000K
Dimmable
Yes
Wattage Equivalency
190W INC
Bulb Designation
CF42DT/E/IN/830/ECO
Light Technology
Fluorescent
Color Rendering Index
>= 80
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens
3,200 lm
Standards
TCLP Compliant
Voltage
135V AC
Item
Compact Fluorescent Bulb
Bulb Housing
Glass
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Rated Life
16,000 hr
Trade Number
CF42DT/E/IN/830/ECO
Bulb Power Source
Plug and Play
Amps
0.32 A
Bulb Start Type
Electronic
Light Color
White
Rough Service
No
Three-Way
No
Maximum Operating Temperature
140 Degrees F
Bulb Minimum Starting Temperature
40 Degrees F
Bulb Finish
Frosted
Bulb Beam Angle
360 Degrees
Color Temperature/CCT (K)
3000
Initial Lumens at 25C
3200
Nominal Wattage (W)
42 W
Mean Lumens at 25C
2670

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number CF42DT/E/IN/830/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 190 W, Lumens 3,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 135V AC, Watts 42 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.