Zoro Homepage

CFL, 42 W, T4, 4-Pin (GX24q-4)

  • Mfr # CF42DT/E/IN/835/ECO

  • Zoro # G8180480


product price: $5.89
/ea
Sold in multiples of 50 for $294.50

Key Features

Voltage
120V AC
Watts
42 W
Bulb Base Type
GX24Q-4
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF42DT/E/IN/835/ECO
Zoro #
G8180480
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.5 in
Diameter (in)
0.47 in

Details

Item
Compact Fluorescent Bulb
Voltage
120V AC
Watts
42 W
Bulb Base Type
GX24Q-4
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
3,200 lm
Rated Life
15,000 hr
Light Technology
Fluorescent
Bulb Start Type
Electronic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Plug and Play
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Rough Service
No
Three-Way
No
Bulb Finish
Frosted
Bulb Designation
CF42DT/E/IN/835/ECO
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Color Rendering Index
80 - 89
Bulb Beam Angle
360 Degrees
Amps
0.32 A
Bulb Minimum Starting Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Light Color
White
Incandescent Wattage Equivalency
190 W
Initial Lumens at 25C
3200
Color Temperature/CCT (K)
3500
Nominal Voltage (V)
120 V
Nominal Wattage (W)
42 W
Mean Lumens at 25C
2670

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number CF42DT/E/IN/835/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 190 W, Lumens 3,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 42 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.