Zoro Homepage

Compact LED Light, 15 W, Plastic

  • Mfr # LED15PBG24QVDIM835SUB

  • Zoro # G916521122


product price: $27.85
/ea

Key Features

Equivalent Lamp Power
42
Bulb Dia.
3.46 in
Bulb Shape
T4
Color Temperature
3500 K
Dimmable
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15PBG24QVDIM835SUB
Zoro #
G916521122
UPC #
046135420658
Country of Origin
China

Dimensions

Bulb Dia.
3.46 in

Details

Item
Compact LED Light
Equivalent Lamp Power
42
Bulb Shape
T4
Color Temperature
3500 K
Dimmable
no
Maximum Operating Temperature
-20…+40 °C
Bulb Glass Type
Plastics

Description

Compact LED Light,15 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.