Zoro Homepage

Controller, UL; RoHS

  • Mfr # ADAPTER/AUX12V/BLE

  • Zoro # G016559322


product price: $34.59
/ea

Key Features

Overall Length
2 5/8 in
Standards
RoHS, UL
Compatible Product Type
Outdoor Luminarie
Operating Temperature - Minimum
-22 Degrees F
Overall Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAPTER/AUX12V/BLE
Zoro #
G016559322
UPC #
046135626302
Country of Origin
China

Dimensions

Overall Length
2 5/8 in
Overall Width
2 5/8 in
Overall Height
2 3/8 in

Details

Standards
RoHS, UL
Compatible Product Type
Outdoor Luminarie
Operating Temperature - Minimum
-22 Degrees F
Compatible Manufacturer Part Number
63785, 64012, 64013, 64014, 662230, 66225, 66226, 66227, 66228, 66229
Accessory Type
Bluetooth Mesh Wireless Controller
Operating Temperature - Maximum
149 Degrees F
Item
Controller

Description

Controller, Standards RoHS, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.