Zoro Homepage

Dual Selectable Mini Wall Pack, LED

  • Mfr # MWLPAKN2A/S030UNHD8SC2/BZ/P

  • Zoro # G021692731


product price: $56.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWLPAKN2A/S030UNHD8SC2/BZ/P
Zoro #
G021692731
UPC #
046135634758
Country of Origin
China

Description

Dual Selectable Mini Wall Pack, Fixture Wattage 30 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.