
Dual Selectable ValueLED Strip
Mfr # STRIP1B/S020UNVD8SC7/24S/WH
Zoro # G416561291
product price: $50.39
/eaSold in multiples of 9 for $453.51
Key Features
Housing Color
White
Operating Temp. Range
-4 to 104
Color Temperature
3500/4000/5000
Nominal Length
24.02 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRIP1B/S020UNVD8SC7/24S/WH
Zoro #
G416561291
UPC #
046135623516
Country of Origin
China
Dimensions
Nominal Length
24.02 in
Height
2.48 in
Width
2.05 in
Dimensions
24.02x2.05x2.48 in
Details
Item
LED Strip Light
Housing Color
White
Operating Temp. Range
-4 to 104
Color Temperature
3500/4000/5000
Housing Material
Metal
Indoor/Outdoor Usage
Indoor
Efficacy (LPW)
115 lm/W
Power Source
≥0.90
Rated Life
75000
Item - Floodlights
Strip light
Total Harmonic Distortion
< 20 %
Lumens
1150/1725/2300
Standards
cULus
Mounting
Surface
CRI
> 80
Voltage
120 V
Watts
10.00/15.00/20.00 W
Description
Dual Selectable ValueLED Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.