Zoro Homepage

Dual Selectable ValueLED Strip

  • Mfr # STRIP1B/S040UNVD8SC7/48S/WH

  • Zoro # G316561346


product price: $79.79
/ea
Sold in multiples of 9 for $718.11
Free Shipping & Returns

Key Features

Lumens
2300/3450/4600
Power Source
≥0.90
Total Harmonic Distortion
< 20 %
CRI
> 80
Efficacy (LPW)
115 lm/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRIP1B/S040UNVD8SC7/48S/WH
Zoro #
G316561346
UPC #
046135623523
Country of Origin
China

Dimensions

Nominal Length
47.992 in
Width
2.05 in
Height
2.48 in

Details

Item
LED Strip Light
Lumens
2300/3450/4600
Power Source
≥0.90
Total Harmonic Distortion
< 20 %
CRI
> 80
Efficacy (LPW)
115 lm/W
Item - Floodlights
Strip light
Housing Color
White
Rated Life
75000
Color Temperature
3500/4000/5000
Housing Material
Metal
Voltage
120 V
Watts
20.00/30.00/40.00 W
Standards
cULus
Mounting
Surface

Description

Dual Selectable ValueLED Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.