
Dual Selectable ValueLED Strip
Mfr # STRIP1B/S040UNVD8SC7/48S/WH/DE
Zoro # G116561294
product price: $322.99
/eaSold in multiples of 4 for $1,291.96
Free Shipping & Returns
Key Features
Height
2.48 in
Housing Color
White
Housing Material
Metal
Efficacy (LPW)
115 lm/W
Lithium Ion Battery
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRIP1B/S040UNVD8SC7/48S/WH/DE
Zoro #
G116561294
UPC #
046135624278
Country of Origin
China
Dimensions
Height
2.48 in
Width
2.05 in
Nominal Length
47.992 in
Details
Item
LED Strip Light
Housing Color
White
Housing Material
Metal
Efficacy (LPW)
115 lm/W
Lithium Ion Battery
L
Watts
20.00/30.00/40.00 W
Total Harmonic Distortion
< 20 %
Item - Floodlights
Strip light
Rated Life
75000
Voltage
120 V
Color Temperature
3500/4000/5000
CRI
> 80
Power Source
≥0.90
Lumens
2300
Standards
cULus
Mounting
Surface
Description
Dual Selectable ValueLED Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.