Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Selectable ValueLED Strip

  • Mfr # STRIP1B/S080UNVD8SC7/96S/WH

  • Zoro # G316561315


product price: $140.99
/ea
Sold in multiples of 6 for $845.94
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Indoor
CRI
> 80
Lumens
4600/6900/9200
Efficacy (LPW)
115 lm/W
Operating Temp. Range
-4 to 104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRIP1B/S080UNVD8SC7/96S/WH
Zoro #
G316561315
UPC #
046135623530
Country of Origin
China

Dimensions

Dimensions
95.98x2.05x2.48 in
Nominal Length
95.98 in
Height
2.48 in
Width
2.05 in

Details

Item
LED Strip Light
Indoor/Outdoor Usage
Indoor
CRI
> 80
Lumens
4600/6900/9200
Efficacy (LPW)
115 lm/W
Operating Temp. Range
-4 to 104
Item - Floodlights
Strip light
Total Harmonic Distortion
< 20 %
Housing Material
Metal
Housing Color
White
Mounting
Surface
Rated Life
75000
Watts
40.00/60.00/80.00 W
Voltage
120 V
Standards
cULus
Power Source
≥0.90
Color Temperature
3500/4000/5000

Description

Dual Selectable ValueLED Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.