FighterPnl, 4000K, 4000K, 2ftL, 2ftW, 120VAC

  • Mfr # PANELF7A035UNVD84022GWH

  • Zoro # G816557764


product price: $55.29
/ea
Sold in multiples of 6 for $331.74

Key Features

Nominal Length
23.82 in
Power Factor
≥0.90
Fixture Type - Decorative and Surface Mount Fixtures
Recessed
Total Harmonic Distortion
< 20 %
Temp. Range
-4°F to 122°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANELF7A035UNVD84022GWH
Zoro #
G816557764
UPC #
046135629143
Country of Origin
Mexico

Dimensions

Nominal Length
23.82 in
Dimensions
23.82x23.82x1.71 in
Width
23.82 in
Height
1.71 in

Details

Item
Panel
Power Factor
≥0.90
Fixture Type - Decorative and Surface Mount Fixtures
Recessed
Total Harmonic Distortion
< 20 %
Temp. Range
-4°F to 122°F
Efficacy (LPW)
110 lm/W
Color Temperature
4000
Fixture Housing Material
Aluminum
Lumens
3850
Indoor/Outdoor Usage
Indoor
CRI
80
Rated Life
50000
Finish
White
Voltage
120 V
Watts
35 W
Standards
cETLus

Description

Fighter panel, 35W 120-277V, 2x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.