Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ledvance/ Sylvania FighterPnl4000K, 2ftL, 4ftW, 120VAC PANELF7A043UNVD84024GWH

FighterPnl4000K, 2ftL, 4ftW, 120VAC (Discontinued)

  • Mfr # PANELF7A043UNVD84024GWH
  • Zoro # G916557626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANELF7A043UNVD84024GWH
Zoro #
G916557626
UPC #
046135629150
Country of Origin
Mexico

Dimensions

Nominal Length
23.82 in
Width
47.64 in
Dimensions
23.82x47.64x1.69 in
Height
1.69 in

Details

Item
Panel
Indoor/Outdoor Usage
Indoor
CRI
80
Lumens
5000
Power Factor
≥0.90
Color Temperature
4000
Fixture Housing Material
Aluminum
Finish
White
Fixture Type - Decorative and Surface Mount Fixtures
Recessed
Temp. Range
-4°F to 122°F
Rated Life
50000
Watts
43 W
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
116 lm/W
Standards
cETLus
Voltage
120 V

Description

Fighter panel, 43W, 120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.