Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Floodlight, 200 W/250 W/300 W, Brz
- Mfr # FLOODLTPS300UNHD8SC2ADNBZP 1/CS 1/SKU
- Zoro # G224883998
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
200 W, 250 W, 300 W
Housing Material
Aluminum
Includes Lamp
Integrated
Lumen Selectable
Selectable
Number of Lightheads
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLTPS300UNHD8SC2ADNBZP 1/CS 1/SKU
- Zoro #
- G224883998
- UPC #
- 046135666803
- Country of Origin
- Viet Nam
- Item
- Floodlight
- Fixture Wattage
- 200 W, 250 W, 300 W
- Housing Material
- Aluminum
- Includes Lamp
- Integrated
- Lumen Selectable
- Selectable
- Number of Lightheads
- 1
- Mount Type
- Surface
- Voltage
- 120 to 347V AC
- Light Output
- 29,000 lm, 36,250 lm, 43,500 lm
- Color Temperature
- 3000K, 4000K, 5000K
- Color Selectable
- Selectable
- Metal Halide Wattage Equivalency
- 1,000 W
- Housing Color
- Bronze
- Includes
- Beam Angle Adjustment
Dimensions
- Overall Length
- 16 3/4 in
- Overall Height
- 5 1/2 in
- Overall Width
- 14 3/8 in
- Length
- 16 3/4 in
Description
Floodlight, Fixture Wattage 200 W, 250 W, 300 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Socket Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.