Zoro Homepage

Floodlight, 500 W, Black

  • Mfr # SPORTLT1ARDS500UNVD7504X4BL

  • Zoro # G716456785


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Not Sensor Compatible
Housing Material
Aluminum
IP Rating
Not Rated
Housing Color
Black
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPORTLT1ARDS500UNVD7504X4BL
Zoro #
G716456785
UPC #
046135658068
Country of Origin
Viet Nam

Dimensions

Overall Width
20 1/2 in
Overall Height
17 1/4 in
Overall Length
17 1/4 in
Manufacturers Warranty Length
5 yr
Nominal Length
17.29 in
Width
20.56 in
Height
17.27 in
Dimensions
17.29x20.56x17.27 in

Details

Sensor Type
Not Sensor Compatible
Housing Material
Aluminum
IP Rating
Not Rated
Housing Color
Black
Standards
cULus
Color Rendering Index
> 70
Fixture Wattage
500 W
Item
Sportlight
Power Source
Hardwired
Voltage
120 V
Color Temperature
5000
Light Output
43,500 lm, 58,000 lm, 72,500 lm
Includes
Remote Driver
Operating Temperature - Minimum
-40 Degrees F
Number of Knockouts
0
Number of Lightheads
1
Includes Lamp
Integrated
Light Distribution Type - NEMA
NEMA 4x4
For Location
Outdoor
Color Selectable
Not Selectable
Mount Type
Surface
Lumen Selectable
Selectable
Operating Temperature - Maximum
113 Degrees F
Metal Halide Wattage Equivalency
1,000 W
Number of Hubs
0
Light Technology
LED
Power Factor
≥0.90
CRI
> 70
Type
Sportlight
Mounting
Surface
Light Distribution
< 20 %
Rated Life
150000
Indoor/Outdoor Usage
Outdoor
Housing Finish
Aluminum
Features
Sport Light 1A, Remote Driver, Selectable Wattage 300/400/500, 120-277V, 0-10V Dim, 70 Cri, 5000K, 4X4 Distribution, Black
Temp. Range
-40 to 113
Lamp Type
SMD
Lumens Per Watt
132 lm/W
Fixture Mounting Location
Surface
Lumens
43500/58000/72500
Finish
Black
Color Temp.
5000
Operating Temperature (°C)
-40 to+45 °C
Fixture Rated Life
150000
Efficacy (LPW)
132 lm/W
Watts
300.00/400.00/500.00 W
Total Harmonic Distortion
< 20 %
Operating Temperature (°C)
-40 to+45 °C

Description

Sports Light, remote driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.