Zoro Homepage

Floodlight, 500 W, Black

  • Mfr # SPORTLT1ARDS500UNVD7505X5BL

  • Zoro # G216456865


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
> 70
Light Output
43,500 lm, 58,000 lm, 72,500 lm
Housing Material
Aluminum
Fixture Wattage
500 W
Sensor Type
Not Sensor Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPORTLT1ARDS500UNVD7505X5BL
Zoro #
G216456865
UPC #
046135658075
Country of Origin
Viet Nam

Dimensions

Overall Height
17 1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
20 1/2 in
Overall Length
17 1/4 in
Height
17.27 in
Dimensions
17.29x20.56x17.27 in
Nominal Length
17.29 in
Width
20.56 in

Details

Color Rendering Index
> 70
Light Output
43,500 lm, 58,000 lm, 72,500 lm
Housing Material
Aluminum
Fixture Wattage
500 W
Sensor Type
Not Sensor Compatible
Housing Color
Black
Power Source
Hardwired
Includes
Remote Driver
Item
Sportlight
Standards
cULus
Voltage
120 V
Color Temperature
5000
IP Rating
Not Rated
Number of Lightheads
1
Operating Temperature - Maximum
113 Degrees F
Lumen Selectable
Selectable
Number of Hubs
0
Operating Temperature - Minimum
-40 Degrees F
Metal Halide Wattage Equivalency
1,000 W
Color Selectable
Not Selectable
Mount Type
Surface
Includes Lamp
Integrated
Light Technology
LED
For Location
Outdoor
Light Distribution Type - NEMA
NEMA 5x5
Number of Knockouts
0
Features
Sport Light 1A, Remote Driver, Selectable Wattage 300/400/500, 120-277V, 0-10V Dim, 70 Cri, 5000K, 5X5 Distribution, Black
Type
Sportlight
Rated Life
150000
Temp. Range
-40 to 113
Housing Finish
Aluminum
Watts
300.00/400.00/500.00 W
CRI
> 70
Fixture Rated Life
150000
Light Distribution
< 20 %
Lamp Type
SMD
Power Factor
≥0.90
Indoor/Outdoor Usage
Outdoor
Operating Temperature (°C)
-40 to+45 °C
Lumens Per Watt
132 lm/W
Total Harmonic Distortion
< 20 %
Fixture Mounting Location
Surface
Finish
Black
Efficacy (LPW)
132 lm/W
Color Temp.
5000
Lumens
43500/58000/72500
Mounting
Surface
Operating Temperature (°C)
-40 to+45 °C

Description

Sports Light, remote driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.