Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Floodlight, Brz, 80 W/100 W/140 W
- Mfr # FLOODLTPS140UNHD8SC2ADJBZP 1/CS 1/SKU
- Zoro # G624884298
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Number of Lightheads
1
Light Output
11,600 lm, 14,500 lm, 20,300 lm
Overall Height
5 in
Housing Material
Aluminum
Overall Width
16 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLTPS140UNHD8SC2ADJBZP 1/CS 1/SKU
- Zoro #
- G624884298
- UPC #
- 046135663185
- Country of Origin
- Viet Nam
- Item
- Floodlight
- Number of Lightheads
- 1
- Light Output
- 11,600 lm, 14,500 lm, 20,300 lm
- Housing Material
- Aluminum
- Color Selectable
- Selectable
- Housing Color
- Bronze
- Voltage
- 120 to 347V AC
- Lumen Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
- Fixture Wattage
- 80 W, 100 W, 140 W
- Includes Lamp
- Integrated
- Mount Type
- Surface
- Includes
- Selectable Beam Angle 55/75/90D
- Metal Halide Wattage Equivalency
- 750 W
Dimensions
- Overall Height
- 5 in
- Overall Width
- 16 1/4 in
- Overall Length
- 19 3/8 in
- Length
- 19 3/8 in
Description
Floodlight, Fixture Wattage 80 W, 100 W, 140 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Socket Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.