This item is Discontinued.

Ledvance/ Sylvania Floodlights, 34000 lm, LED, 750 W FLOODLT1D/255UNVD7SC2/WF/BZ

Floodlights, 34000 lm, LED, 750 W (Discontinued)

  • Mfr # FLOODLT1D/255UNVD7SC2/WF/BZ
  • Zoro # G016561349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOODLT1D/255UNVD7SC2/WF/BZ
Zoro #
G016561349
UPC #
046135613333
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Width
13 7/8 in
Overall Length
20 5/8 in
Manufacturers Warranty Length
5 yr

Details

Socket Type
cULus, FCC, RoHS, DLC 5.1 Premium, IP65, NLB Trusted Warranty Program
For Location
Outdoor
Housing Color
Bronze
Item
Floodlights
IP Rating
IP65
Color Rendering Index
80
Fixture Wattage
255 W
Number of Lightheads
1
Standards
cULus, DLC 5.1 Premium, FCC, RoHS
Color Selectable
Selectable
Lumen Selectable
Not Selectable
Housing Material
Bronze
Metal Halide Wattage Equivalency
750 W
Operating Temperature - Maximum
104 Degrees F
High Pressure Sodium Wattage Equivalency
750 W
Fixture Lens Material
Polycarbonate
Includes
Slip Fitter, Trunnion
Operating Temperature - Minimum
-40 Degrees F
Color Temperature
3000K, 4000K, 5000K
Mount Type
Slipfitter/Knuckle, Yoke/Trunnion
Voltage
120 to 277V AC
Sensor Type
Photocell Included
Light Output
34,000 lm
Light Technology
LED

Description

Floodlights, Fixture Wattage 255 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Polycarbonate, IP Rating IP65, Number of Lightheads 1, Socket Type cULus, FCC, RoHS, DLC 5.1 Premium, IP65, NLB Trusted Warranty Program, Standards cULus, DLC 5.1 Premium, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.