Floodlights, 52500 lm; 70500 lm, LED

  • Mfr # FLOODLT2AS470HUVD8SC2BZP

  • Zoro # G216066040


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Standards
cULus
Housing Color
Bronze
Includes
Slip Fitter, Trunnion
Sensor Type
Photocell Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLOODLT2AS470HUVD8SC2BZP
Zoro #
G216066040
UPC #
046135638664
Country of Origin
Viet Nam

Dimensions

Overall Width
22 in
Overall Length
22 in
Overall Height
1/8 in
Manufacturers Warranty Length
5 yr
Nominal Length
24.7 in
Width
22 in
Height
0.134 in

Details

Color Rendering Index
80
Standards
cULus
Voltage
277 V
Housing Color
Bronze
Includes
Slip Fitter, Trunnion
Sensor Type
Photocell Included
Housing Material
Aluminum
Color Temperature
3000/4000/5000
Socket Type
cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program
Light Output
52,500 lm, 70,500 lm
Item
Flood light
Fixture Wattage
350 W, 400 W, 470 W
IP Rating
IP65
Light Technology
LED
Operating Temperature - Maximum
122 Degrees F
High Pressure Sodium Wattage Equivalency
1,500 W
Metal Halide Wattage Equivalency
1,500 W
Mount Type
Yoke/Trunnion
Lumen Selectable
Selectable
For Location
Outdoor
Operating Temperature - Minimum
-40 Degrees F
Number of Lightheads
1
Color Selectable
Selectable
Light Distribution Type - NEMA
NEMA 7x7
Fixture Rated Life
100000
Rated Life
100000
Efficacy (LPW)
150 lm/W
Fixture Mounting Location
Surface
CRI
80
Finish
Bronze
Power Factor
≥0.90
Lumens Per Watt
150 lm/W
Light Distribution
< 20 %
Lumens
52500/60000/70500
Color Temp.
3000/4000/5000
Type
Flood light
Features
Flood Light 2A, Selectable Wattage 350/400/470W, 277-480V, 0-10V Dim, 80 Cri, Selectable Cct 3000/4000/5000K, Bronze, Photocell
Mounting
Surface
Housing Finish
Aluminum
Watts
350.00/400.00/470.00 W
Total Harmonic Distortion
< 20 %

Description

Floodlights, Fixture Wattage 350 W, 400 W, 470 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, IP Rating IP65, Number of Lightheads 1, Socket Type cULus listed to UL1598 standards, RoHs, FCC, IP65, wet location, DLC 5.1 Premium, NLB Trusted Warranty Program, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.