Zoro Homepage

Floodlights, cULus; RoHS

  • Mfr # FLOODLT2AYOKE60WBZ

  • Zoro # G316559329


product price: $12.19
/ea

Key Features

Compatible Manufacturer Part Number
63860, 63861, 63862, 63863, 63864, 63865, 63866
Compatible Product Type
Floodlight
Overall Length
8 3/4 in
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOODLT2AYOKE60WBZ
Zoro #
G316559329
UPC #
046135658396
Country of Origin
China

Dimensions

Overall Length
8 3/4 in
Overall Height
1 in
Overall Width
5 in

Details

Compatible Manufacturer Part Number
63860, 63861, 63862, 63863, 63864, 63865, 63866
Compatible Product Type
Floodlight
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Item
Floodlights
Standards
cULus
Accessory Type
Yoke Mount
Housing Material
Bronze

Description

Floodlights, Standards cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.