Floodlights, cULus; RoHS
Mfr # JELYJAR2ABLUELENS Blue lenses
Zoro # G816559317
product price: $17.99
/eaKey Features
Standards
cULus, RoHS
Overall Width
4 1/2 in
Overall Length
5 5/8 in
Overall Height
14 1/8 in
Accessory Type
Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JELYJAR2ABLUELENS Blue lenses
Zoro #
G816559317
UPC #
046135639036
Country of Origin
China
Dimensions
Overall Width
4 1/2 in
Overall Length
5 5/8 in
Overall Height
14 1/8 in
Details
Standards
cULus, RoHS
Item
Floodlights
Accessory Type
Lens
Compatible Manufacturer Part Number
62448
Operating Temperature - Minimum
-40 Degrees F
Compatible Product Type
Jelly Jar Luminaries
Operating Temperature - Maximum
122 Degrees F
Description
Floodlights, Standards cULus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.