Zoro Homepage

Floodlights, cULus; RoHS

  • Mfr # JELYJAR2AREDLENS Red lenses

  • Zoro # G716559318


product price: $19.19
/ea

Key Features

Accessory Type
Lens
Compatible Product Type
Jelly Jar Luminaries
Standards
cULus, RoHS
Overall Width
4 1/2 in
Overall Length
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JELYJAR2AREDLENS Red lenses
Zoro #
G716559318
UPC #
046135637896
Country of Origin
China

Dimensions

Overall Width
4 1/2 in
Overall Length
5 5/8 in
Overall Height
14 1/8 in

Details

Accessory Type
Lens
Item
Floodlights
Compatible Product Type
Jelly Jar Luminaries
Standards
cULus, RoHS
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Part Number
62448
Operating Temperature - Minimum
-40 Degrees F

Description

Floodlights, Standards cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.