Zoro Homepage

Fluorescent, 17 W, T8, Medium Bi-Pin (G13)

  • Mfr # FO17/841/ECO

  • Zoro # G8179957


product price: $3.35
/ea
Sold in multiples of 30 for $100.50

Key Features

Voltage
120V AC
Watts
17 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO17/841/ECO
Zoro #
G8179957
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
2 ft
Bulb Dia.
1 in
Overall Length
24 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
1,350 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
Bulb Power Source
Requires Separate Ballast
Standards
TCLP Compliant
Color Rendering Index
82
High Output
No
Shatter-Resistant
No
Light Color
White
Light Appearance
(4100 to 4900K) Cool White
Bulb Designation
FO17/841/ECO
Bulb UL Type
No UL Type
Bulb Start Type
Instant or Rapid
Case Quantity
30

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 1,350 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 24 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO17/841/ECO, Bulb Dia. 1 in, Dimmable Yes

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.