Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent, 25 W, T8, Medium Bi-Pin (G13)

  • Mfr # 22139

  • Zoro # G400690198


product price: $5.19
/ea
Sold in multiples of 30 for $155.70

Key Features

Bulb Shape
T8
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22139
Zoro #
G400690198
UPC #
046135221392
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Overall Length
36 in

Details

Bulb Shape
T8
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500K
Dimmable
No
CEE Certified
No
Shatter-Resistant
No
Bulb Housing
Glass
Bulb Start Type
Instant
Bulb Power Source
Requires Separate Ballast
Wattage Equivalency
25W LFL
Item
Linear Fluorescent Bulb
CA Title 20 Compliant
No
Light Color
White
ANSI Code
C78.81-2001
Bulb Primary Application
General Purpose
Case Quantity
30
Lumens
2,150 lm
Rated Life
30,000 hr
Standards
RoHS Compliant
Light Appearance
(3500 to 4000K) Neutral
Light Technology
Fluorescent
Bulb Designation
FO25835ECO 30/CS
Color Rendering Index
82
Bulb UL Type
No UL Type
Energy Star
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Lumens 2,150 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 25 W, Voltage Not Applicable, Standards RoHS Compliant, ANSI Code C78.81-2001, Bulb Start Type Instant, Overall Length 36 in, Rated Life 30,000 hr, Trade Number FO25835ECO 30/CS, Bulb Dia. 1 in, Dimmable No, Light Color White

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.