Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent, 32 W, T8, Medium Bi-Pin (G13)

  • Mfr # 21777

  • Zoro # G800690194


product price: $5.45
/ea
Sold in multiples of 30 for $163.50

Key Features

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3000K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21777
Zoro #
G800690194
UPC #
046135217777
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Overall Length
48 in

Details

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3000K
Dimmable
No
Shatter-Resistant
No
Bulb Housing
Glass
Bulb Designation
FO32830ECO 30/CS
Bulb Primary Application
General Purpose
Case Quantity
30
Bulb Power Source
Requires Separate Ballast
Light Technology
Fluorescent
Light Appearance
(3000K & Under) Warm White
Item
Linear Fluorescent Bulb
Rated Life
30,000 hr
ANSI Code
C78.81
CEE Certified
No
Lumens
2,975 lm
Standards
RoHS Compliant
Wattage Equivalency
32W LFL
Color Rendering Index
85
Bulb Start Type
Instant
CA Title 20 Compliant
No
Bulb UL Type
No UL Type
Light Color
White
Energy Star
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3000K, Lumens 2,975 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Not Applicable, Standards RoHS Compliant, ANSI Code C78.81, Bulb Start Type Instant, Overall Length 48 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32830ECO 30/CS, Bulb Dia. 1 in, Dimmable No

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.