Zoro Homepage

Fluorescent, 32 W, T8, Medium Bi-Pin (G13)

  • Mfr # FO32/850/XP/ECO3/SL

  • Zoro # G8209296


product price: $14.89
/ea
Sold in multiples of 30 for $446.70

Key Features

Voltage
120V AC
Watts
32 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO32/850/XP/ECO3/SL
Zoro #
G8209296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
2,790 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
High Output
No
Bulb Primary Application
General Purpose
Bulb Designation
FO32/850/XP/ECO3/SL
Indoor/Outdoor Usage
Indoor Only
Light Appearance
(5000K & Above) Daylight
Case Quantity
30
Bulb Power Source
Requires Separate Ballast
Bulb UL Type
No UL Type
Shatter-Resistant
Yes
Color Rendering Index
85
Standards
TCLP Compliant
Bulb Start Type
Instant or Rapid
Light Color
White
Maximum Operating Temperature
135 Degrees F

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 5000K, Lumens 2,790 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Indoor/Outdoor Usage Indoor Only, Maximum Operating Temperature 135 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.