Zoro Homepage

Fluorescent Bulb, 32 W, T8, 48 in. L

  • Mfr # FO32/850/XV/ECO

  • Zoro # G8208578


product price: $3.79
/ea
Sold in multiples of 30 for $113.70

Key Features

Voltage
120V AC
Watts
32 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO32/850/XV/ECO
Zoro #
G8208578
UPC #
-
Country of Origin
Poland

Dimensions

Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
2,900 lm
Rated Life
40,000 hr
Light Technology
Fluorescent
Bulb Designation
FO32/850/XV/ECO
Bulb UL Type
No UL Type
Bulb Power Source
Requires Separate Ballast
High Output
No
Bulb Start Type
Instant or Rapid
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Light Color
White
Color Rendering Index
81
Shatter-Resistant
No
Case Quantity
30
Light Appearance
(5000K & Above) Daylight

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 81, Color Temperature 5000K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32/850/XV/ECO, Bulb Dia. 1 in, Dimmable Yes

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.