Zoro Homepage

HID, 1,000 W, BT56, Mogul Screw (EX39)

  • Mfr # MP1000BUONLY

  • Zoro # G1495360


product price: $71.05
/ea

Key Features

Voltage
263V
Bulb Base Type
EX39 Exclusionary Mogul
Bulb Beam Angle
360 Degrees
Bulb Shape
BT56
Watts
1000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP1000BUONLY
Zoro #
G1495360
UPC #
-
Country of Origin
Mexico

Dimensions

Bulb Dia.
7 in
Overall Length
15 3/8 in
Max. Overall Bulb Length
15.39 in
Light Center Length
9.49 in
Diameter (in)
7.01 in
Arc Length (in)
3.58 in

Details

Voltage
263V
Bulb Base Type
EX39 Exclusionary Mogul
Bulb Beam Angle
360 Degrees
Bulb Shape
BT56
Watts
1000 W
Item
HID Bulb
Bulb Designation
MP1000BUONLY
Light Technology
Metal Halide
Lumens
108,000 lm
Rated Life
15,000 hr
Color Rendering Index
65
Shatter-Resistant
No
Bulb Finish
Clear
Trade Number
MP1000BUONLY
Color Temperature
3500
For Enclosed Fixtures
Yes
ANSI Code
M47/O
Standards
ANSI
Bulb Operating Position
Vertical Base Up +/-15 Degrees
High Output
Yes
Dimmable
No
Light Color
White
Bulb Housing
Glass
Hot Restrike Time (min)
10 Min
Nominal Voltage (V)
263 V
Operating Position
Base up within 15deg only

Description

HID Bulb, Bulb Base Type Mogul Screw (EX39), Bulb Dia. 7 in, Bulb Housing Glass, Bulb Shape BT56, Color Rendering Index 65, Color Temperature 3500K, Lumens 108,000 lm, Light Technology Metal Halide, Overall Length 15 3/8 in, Shatter-Resistant No, Voltage 263V, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M47/O, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.