Zoro Homepage

HID, 150 W, E17, Medium Screw (E26)

  • Mfr # LU150/55/MED

  • Zoro # G1494977


product price: $21.29
/ea

Key Features

Voltage
55V
Bulb Base Type
E26 Medium
Bulb Beam Angle
360 Degrees
Bulb Shape
E17
Watts
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU150/55/MED
Zoro #
G1494977
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5 3/8 in
Bulb Dia.
2 3/20 in
Diameter (in)
2.13 in
Max. Overall Bulb Length
5.71 in

Details

Voltage
55V
Bulb Base Type
E26 Medium
Bulb Beam Angle
360 Degrees
Bulb Shape
E17
Watts
150 W
Item
HID Bulb
Lumens
15,800 lm
Shatter-Resistant
No
Trade Number
LU150/55/MED
Light Technology
High Pressure Sodium
Rated Life
24,000 hr
Bulb Designation
LU150/55/MED
Color Rendering Index
22
Color Temperature
2100
Bulb Finish
Clear
Bulb Operating Position
Universal Burning
High Output
Yes
Light Color
White
Bulb Housing
Glass
Dimmable
No
Nominal Voltage (V)
55 V

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 3/20 in, Bulb Housing Glass, Bulb Shape E17, Color Rendering Index 22, Color Temperature 2100K, Lumens 15,800 lm, Light Technology High Pressure Sodium, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 55V, Watts 150 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, Dimmable No, Bulb Operating Position Universal Burning, Trade Number LU150/55/MED, High Output Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.