Zoro Homepage

HID, 250 W, ED28, Mogul Screw (E39)

  • Mfr # M250/U/ED28

  • Zoro # G1494898


product price: $29.29
/ea

Key Features

Voltage
135V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Watts
250 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M250/U/ED28
Zoro #
G1494898
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
8 1/4 in
Bulb Dia.
3 1/2 in

Details

Voltage
135V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Watts
250 W
Item
HID Bulb
Color Rendering Index
65
For Enclosed Fixtures
Yes
Rated Life
8,000 hr
Color Temperature
4000K
Bulb Designation
M250UED28
Shatter-Resistant
No
Bulb Finish
Clear
Light Technology
Metal Halide
Lumens
21,500 lm
Trade Number
M250UED28
Bulb Operating Position
Universal Burning
High Output
Yes
Dimmable
No
Bulb Housing
Glass
Light Color
White

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 21,500 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Voltage 135V, Watts 250 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 8,000 hr, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Trade Number M250UED28, High Output Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.