Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, 39 W, T6, 2-Pin (G12)

  • Mfr # MC39T6/U/G12/830

  • Zoro # G1495099


product price: $54.15
/ea

Key Features

Voltage
93V
Bulb Base Type
2-Pin (G12)
Bulb Beam Angle
360 Degrees
Bulb Shape
T6
Watts
39 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC39T6/U/G12/830
Zoro #
G1495099
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 5/8 in
Bulb Dia.
3/4 in

Details

Voltage
93V
Bulb Base Type
2-Pin (G12)
Bulb Beam Angle
360 Degrees
Bulb Shape
T6
Watts
39 W
Item
HID Bulb
Lumens
3,400 lm
Color Temperature
3000K
Light Technology
Metal Halide
For Enclosed Fixtures
Yes
Color Rendering Index
82
Shatter-Resistant
No
Trade Number
MC39T6UG12830
Rated Life
15,000 hr
Bulb Operating Position
Universal Burning
ANSI Code
C130/E
Bulb Designation
MC39T6UG12830
Bulb Finish
Clear
Standards
ANSI
High Output
Yes
Bulb Housing
Glass
Dimmable
No
Light Color
White

Description

HID Bulb, Bulb Base Type 2-Pin (G12), Bulb Dia. 3/4 in, Bulb Housing Glass, Bulb Shape T6, Color Rendering Index 82, Color Temperature 3000K, Lumens 3,400 lm, Light Technology Metal Halide, Overall Length 1 5/8 in, Shatter-Resistant No, Voltage 93V, Watts 39 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code C130/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number MC39T6UG12830, High Output Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.