Zoro Homepage

HID, 400 W, ED37, Mogul Screw (E39)

  • Mfr # M400/U/ED37

  • Zoro # G1494566


product price: $33.55
/ea

Key Features

Voltage
135V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED37
Watts
400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M400/U/ED37
Zoro #
G1494566
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 1/2 in
Bulb Dia.
4 3/5 in

Details

Voltage
135V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED37
Watts
400 W
Item
HID Bulb
Color Temperature
4000K
Lumens
36,000 lm
Rated Life
15,000 hr
Color Rendering Index
65
Light Technology
Metal Halide
Shatter-Resistant
No
Trade Number
M400UED37
Bulb Operating Position
Universal Burning
Bulb Finish
Clear
Bulb Designation
M400UED37
For Enclosed Fixtures
Yes
Standards
4-39/64 in
High Output
Yes
Bulb Housing
Glass
Dimmable
No
Light Color
White

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 3/5 in, Bulb Housing Glass, Bulb Shape ED37, Color Rendering Index 65, Color Temperature 4000K, Lumens 36,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Voltage 135V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards 4-39/64 in, Trade Number M400UED37, High Output Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.