Zoro Homepage

HID, 400 W, ET18, Mogul Screw (E39)

  • Mfr # LU400/ECO

  • Zoro # G8180334


product price: $27.29
/ea
Sold in multiples of 20 for $545.80

Key Features

Voltage
100V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ET18
Watts
400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU400/ECO
Zoro #
G8180334
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9 3/4 in
Bulb Dia.
1 17/20 in

Details

Voltage
100V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ET18
Watts
400 W
Item
HID Bulb
Rated Life
24,000 hr
Bulb Operating Position
Universal Burning
Color Temperature
2100K
Bulb Designation
LU400/ECO
Trade Number
LU400/ECO
For Enclosed Fixtures
Yes
Color Rendering Index
22
Lumens
50,000 lm
Bulb Finish
Clear
Standards
2-15/64 in
Light Technology
High Pressure Sodium
Shatter-Resistant
No
High Output
Yes
Dimmable
No
Bulb Housing
Glass
Light Color
White

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 1 17/20 in, Bulb Housing Glass, Bulb Shape ET18, Color Rendering Index 22, Color Temperature 2100K, Lumens 50,000 lm, Light Technology High Pressure Sodium, Overall Length 9 3/4 in, Shatter-Resistant No, Voltage 100V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards 2-15/64 in, Trade Number LU400/ECO, High Output Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.