Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, 70 W, ED17, Medium Screw (E26)

  • Mfr # LU70/MED

  • Zoro # G1495029


product price: $23.69
/ea

Key Features

Voltage
52V
Bulb Base Type
E26 Medium
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU70/MED
Zoro #
G1495029
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5 3/8 in
Bulb Dia.
2 3/20 in
Max. Overall Bulb Length
5.43 in
Diameter (in)
2.13 in

Details

Voltage
52V
Bulb Base Type
E26 Medium
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
70 W
Item
HID Bulb
Color Temperature
1900
Bulb Finish
Clear
Bulb Designation
LU70/MED
Color Rendering Index
22
Standards
2-11/64 in
Shatter-Resistant
No
Lumens
6,300 lm
Rated Life
24,000 hr
Bulb Operating Position
Universal Burning
Light Technology
High Pressure Sodium
Trade Number
LU70/MED
High Output
Yes
Dimmable
No
Light Color
White
Bulb Housing
Glass
Nominal Voltage (V)
52 V

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 3/20 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 22, Color Temperature 1900K, Lumens 6,300 lm, Light Technology High Pressure Sodium, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 52V, Watts 70 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, Dimmable No, Bulb Operating Position Universal Burning, Standards 2-11/64 in, Trade Number LU70/MED, High Output Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.