Zoro Homepage

HID, 73 W, T6, 2-Pin (G12)

  • Mfr # MC70T6/U/G12/830

  • Zoro # G8179765


product price: $50.95
/ea

Key Features

Voltage
95V
Bulb Base Type
2-Pin (G12)
Bulb Beam Angle
360 Degrees
Bulb Shape
T6
Watts
73 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC70T6/U/G12/830
Zoro #
G8179765
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 3/8 in
Bulb Dia.
3/4 in

Details

Voltage
95V
Bulb Base Type
2-Pin (G12)
Bulb Beam Angle
360 Degrees
Bulb Shape
T6
Watts
73 W
Item
HID Bulb
Color Temperature
3000K
Color Rendering Index
87
Rated Life
15,000 hr
Shatter-Resistant
No
For Enclosed Fixtures
Yes
ANSI Code
C139/E
Lumens
7,000 lm
Light Technology
Metal Halide
Bulb Operating Position
Universal Burning
Bulb Designation
MC70T6UG12830
Bulb Finish
Clear
Standards
ANSI
Trade Number
MC70T6UG12830
Bulb Housing
Glass
Dimmable
No
Light Color
White

Description

HID Bulb, Bulb Base Type 2-Pin (G12), Bulb Dia. 3/4 in, Bulb Housing Glass, Bulb Shape T6, Color Rendering Index 87, Color Temperature 3000K, Lumens 7,000 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 95V, Watts 73 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code C139/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number MC70T6UG12830

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.