Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, 2 Pin CFL, 3500K, 9 Watts, CF9DD/835

  • Mfr # 21123

  • Zoro # G214791005


product price: $7.50
/ea
Sold in multiples of 50 for $375.00

Key Features

Voltage
120 V
Watts
9 W
Bulb Base Type
G23-2
Bulb Shape
T4X2
Rated Life
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21123
Zoro #
G214791005
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
0.5
Diameter (in)
0.5 in

Details

Voltage
120 V
Watts
9 W
Bulb Base Type
G23-2
Bulb Shape
T4X2
Color Temperature
3500
Lumens
525
Rated Life
10000
Color Rendering Index
82
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
135 degrees F

Description

Lamp,2 Pin CFL,3500K,9 Watts,CF9DD/835

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.