Zoro Homepage

Lamp, LED120HIDR8SC2MOG CCT

  • Mfr # 41014

  • Zoro # G815709782


product price: $144.99
/ea
Sold in multiples of 4 for $579.96
Free Shipping & Returns

Key Features

Diameter (in)
5.12 in
Bulb Base Type
EX39 Exclusionary Mogul
Dimensions (in)
5.12 in
Operating Temperature (°C)
-40 to+50 °C
Maximum Overall Length
11.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41014
Zoro #
G815709782
UPC #
046135410147
Country of Origin
China

Dimensions

Diameter (in)
5.12 in
Dimensions (in)
5.12 in
Maximum Overall Length
11.26 in

Details

Bulb Base Type
EX39 Exclusionary Mogul
Operating Temperature (°C)
-40 to+50 °C
Voltage
120 V
Watts
120 W
Dimmable
yes
Equivalent Lamp Power
400
Color Temperature
3000/4000/5000
Lumens (lm)
18000
Life Time (L70)
50000
Rated Life
50000
Color Rendering Index
80
Bulb Shape
SPECIAL
Standards
CSA,cULus
Operating Temperature (°C)
-40 to+50 °C

Description

Lamp,LED120HIDR8SC2MOG CCT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.