
Lamp, LED36HIDR8SC2MED CCT
Mfr # 41009
Zoro # G715709783
product price: $56.65
/eaSold in multiples of 4 for $226.60
Key Features
Diameter (in)
3.35 in
Bulb Shape
SPECIAL
Dimmable
yes
Dimensions (in)
3.35 in
Standards
CSA,cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41009
Zoro #
G715709783
UPC #
046135410093
Country of Origin
China
Dimensions
Diameter (in)
3.35 in
Dimensions (in)
3.35 in
Maximum Overall Length
7.56 in
Details
Bulb Shape
SPECIAL
Dimmable
yes
Standards
CSA,cULus
Color Rendering Index
80
Bulb Base Type
E26 Medium
Color Temperature
3000/4000/5000
Voltage
120 V
Lumens (lm)
5400
Rated Life
50000
Operating Temperature (°C)
-40 to+50 °C
Watts
36 W
Life Time (L70)
50000
Equivalent Lamp Power
150
Operating Temperature (°C)
-40 to+50 °C
Description
Lamp,LED36HIDR8SC2MED CCT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.