Zoro Homepage

Lamp, Ultra LED Area, 75W

  • Mfr # 41017

  • Zoro # G209769132


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bulb Technology
SPECIAL
Power Requirements
250
Color Temperature
5000
Rated Life
50000
Standards
CSA,cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41017
Zoro #
G209769132
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
4.33 in

Details

Item
Street & Parking Lot Lights
Bulb Technology
SPECIAL
Power Requirements
250
Color Temperature
5000
Rated Life
50000
Standards
CSA,cULus
Watts
75 W
Lumens
11250
Operating Temperature (°C)
-40 to+50 °C
Dimmable
yes
Description/Special Features
75W Led Hidr Area Light (Shoebox/Wallpack) 5000K Ex39 Mogul Base

Description

Street & Parking Lot Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.