LED A19, 6W 80CRI, 450 Lumen, 5000K, 11000 Life, E26 Medium Base, FROSTEDFinish
- Mfr # LED6A19F85010YVRP4 24/CS 4/SKU
- Zoro # G323777624
product price:Â
$
1.19
/ea
Sold in multiples of 24 for
$28.56
Key Features
Rated Life
11,000 hr
Watts
6 W
Bulb Shape
A19
Lumens
450
Color Temp
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED6A19F85010YVRP4 24/CS 4/SKU
- Zoro #
- G323777624
- UPC #
- -
- Country of Origin
- China
Details
- Rated Life
- 11,000 hr
- Watts
- 6 W
- Bulb Shape
- A19
- Lumens
- 450
- Color Temp
- 5000
- Bulb Finish
- Frosted
- Voltage
- 120V
- Color Rendering Index
- 80
- Bulb Base Type
- E26 Medium
- Lighting Technology
- LED
- CRI
- 80
- Bulb Housing
- Plastics
- Color Temperature
- 5000 K
- Wattage Equivalency
- 40 W
- Dimmable
- No
- Light Color
- Frosted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.