LED A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Medium Base, FROSTED Finish
- Mfr # LED8.5A19F82710YVRP2 12/CS 2/SKU
- Zoro # G123777619
product price:Â
$
1.49
/ea
Sold in multiples of 12 for
$17.88
Key Features
Voltage
120V
Watts
8.50 W
Bulb Shape
A19
Rated Life
11,000 hr
Lumens
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8.5A19F82710YVRP2 12/CS 2/SKU
- Zoro #
- G123777619
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120V
- Watts
- 8.50 W
- Bulb Shape
- A19
- Rated Life
- 11,000 hr
- Lumens
- 800
- Bulb Finish
- Frosted
- Color Temp
- 2700
- Color Rendering Index
- 80
- Bulb Housing
- Plastics
- CRI
- 80
- Color Temperature
- 2700 K
- Lighting Technology
- LED
- Wattage Equivalency
- 60 W
- Dimmable
- No
- Light Color
- Frosted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.