LED A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 MediumBase, FROSTED Finish
- Mfr # LED8.5A19F82710YVRP4 24/CS 4/SKU
- Zoro # G923777604
product price:Â
$
1.19
/ea
Sold in multiples of 24 for
$28.56
Key Features
Dimmable
No
Wattage Equivalency
60 W
Color Temperature
2700 K
Light Color
Frosted
Lumens
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED8.5A19F82710YVRP4 24/CS 4/SKU
- Zoro #
- G923777604
- UPC #
- -
- Country of Origin
- China
- Dimmable
- No
- Wattage Equivalency
- 60 W
- Color Temperature
- 2700 K
- Light Color
- Frosted
- Lumens
- 800
- Voltage
- 120V
- Bulb Housing
- Plastics
- Watts
- 8.50 W
- CRI
- 80
- Lighting Technology
- LED
- Rated Life
- 11,000 hr
- Bulb Base Type
- E26 Medium
- Bulb Shape
- A19
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.