Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED A19, 8.5W 80CRI, 800 Lumen, 5000K, 11000 Life, E26 MediumBase, FROSTED Finish
- Mfr # LED8.5A19F85010YVRP4 24/CS 4/SKU
- Zoro # G523777660
product price:Â
$
1.19
/ea
Sold in multiples of 24 for
$28.56
Key Features
Rated Life
11,000 hr
Lumens
800
Color Rendering Index
80
Bulb Finish
Frosted
Color Temp
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8.5A19F85010YVRP4 24/CS 4/SKU
- Zoro #
- G523777660
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Rated Life
- 11,000 hr
- Lumens
- 800
- Color Rendering Index
- 80
- Bulb Finish
- Frosted
- Color Temp
- 5000
- Voltage
- 120V
- Watts
- 8.50 W
- Light Color
- Frosted
- Bulb Housing
- Plastics
- Lighting Technology
- LED
- Bulb Shape
- A19
- Dimmable
- No
- Color Temperature
- 5000 K
- CRI
- 80
- Wattage Equivalency
- 60 W
- Bulb Base Type
- E26 Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.