LED A19 8.5W, 80CRI, 800 Lumen, 5000K, 11000 life
- Mfr # LED8.5A19F85010YVRP2 12/CS 2/SKU
- Zoro # G723777699
product price:Â
$
1.15
/ea
Sold in multiples of 12 for
$13.80
Key Features
Rated Life
11,000 hr
Bulb Finish
Frosted
Bulb Shape
A19
Lumens
800
Watts
8.50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED8.5A19F85010YVRP2 12/CS 2/SKU
- Zoro #
- G723777699
- UPC #
- -
- Country of Origin
- Thailand
- Rated Life
- 11,000 hr
- Bulb Finish
- Frosted
- Bulb Shape
- A19
- Lumens
- 800
- Watts
- 8.50 W
- Color Rendering Index
- 80
- Wattage Equivalency
- 60 W
- Color Temp
- 5000
- Voltage
- 120V
- Color Temperature
- 5000 K
- Lighting Technology
- LED
- Light Color
- Frosted
- CRI
- 80
- Bulb Housing
- Plastics
- Bulb Base Type
- E26 Medium
- Dimmable
- No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.