LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 2700K, 11000 life
- Mfr # LED8BR30DIM82710YVRP2 12/CS 2/SKU
- Zoro # G823777667
product price:Â
$
2.99
/ea
Sold in multiples of 12 for
$35.88
Key Features
Dimmable
Yes
Lumens
650
Color Temp
2700K
Bulb Shape
BR30
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8BR30DIM82710YVRP2 12/CS 2/SKU
- Zoro #
- G823777667
- UPC #
- -
- Country of Origin
- China
Details
- Dimmable
- Yes
- Lumens
- 650
- Color Temp
- 2700K
- Bulb Shape
- BR30
- Light Technology
- LED
- Color Rendering Index
- 80
- Rated Life
- 11,000 hr
- Voltage
- 120V
- Wattage Equivalency
- 65 W
- Watts
- 8 W
- CRI
- 80
- Color Temperature
- 2700 K
- Light Color
- Frosted
- Lighting Technology
- LED
- Bulb Housing
- Plastics
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.